Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Lock Washer, 1/2 in Nominal, 18-8 Stainless Steel

  • Mfr # 390180

  • Zoro # G221831961


product price: $0.22
/ea
Sold in multiples of 1000 for $220.00

Key Features

Outside Diameter
1 1/4 in
Material
18-8 Stainless Steel
Standards
BBI Standard
Inside Diameter
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390180
Zoro #
G221831961
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 1/4 in
Inside Diameter
1/2 in

Details

Material
18-8 Stainless Steel
Standards
BBI Standard
System of Measurement
Inch

Description

BBI flat lock washer imperial, 1/2 in nominal, 18-8 stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.