Flat Socket Cap Screw, 1/2-13, 2 in OAL, Alloy Steel, 3A Grade
- Mfr # 211299
- Zoro # G921831049
product price:Â
$
1.19
/ea
Sold in multiples of 50 for
$59.50
Key Features
Flat Head
Hex Drive
Thread Size
1/2"-13
Finish
Plain/Thermal Black Oxide
Material
Alloy Steel
Drive Size
5/16 in
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211299
- Zoro #
- G921831049
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Flat
- Finish
- Plain/Thermal Black Oxide
- Material
- Alloy Steel
- Drive Type
- Hex
- System of Measurement
- Imperial
Dimensions
- Thread Size
- 1/2"-13
- Screw Length
- 2 in
- Drive Size
- 5/16 in
Description
BBI flat socket cap screw imperial, 1/2-13 thread, 2 in OAL, alloy steel, 3A grade, plain/thermal black oxide, material specification: ASTM F835, 5/16 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.