Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, 1 in ID, Low Carbon Steel

  • Mfr # 344011

  • Zoro # G721832697


product price: $0.63
/ea
Sold in multiples of 265 for $166.95

Key Features

Material
Low Carbon Steel
Finish
Zinc Coated, CR+3
Standards
USS
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344011
Zoro #
G721832697
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1 in

Details

Material
Low Carbon Steel
Finish
Zinc Coated, CR+3
Standards
USS

Description

BBI flat washer series: 344, 1 in inside dia, low carbon steel, zinc plated (CR+3).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.