Flat Washer, 1/2 in ID, Low Carbon Steel
Mfr # 344006
Zoro # G021833264
product price: $0.14
/eaSold in multiples of 1310 for $183.40
Key Features
Finish
Zinc Plated
Inside Diameter
1/2 in
Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
344006
Zoro #
G021833264
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/2 in
Details
Finish
Zinc Plated
Material
Low Carbon Steel
Description
BBI flat washer series: 344, 1/2 in inside dia, low carbon steel, zinc plated (CR+3).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.