Flat Washer, 1/4 in, 1/4 in ID x 1-1/2 in OD, 0.05 in Thick, Stainless Steel

  • Mfr # 392080

  • Zoro # G421831426


product price:  $0.24
/ea
Sold in multiples of 100 for $24.00

Key Features

Material
Stainless Steel
Outside Diameter
1-1/2 in
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392080
Zoro #
G421831426
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
1-1/2 in
Inside Diameter
1/4 in

Details

Material
Stainless Steel

Description

PFC flat washer 1/4 in nominal, 1/4 in ID, 1-1/2 in OD, 0.05 in thickness, stainless steel, material grade: A2/18-8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.