Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, 3/8 in ID, Low Carbon Steel

  • Mfr # 344004

  • Zoro # G821831552


product price: $0.05
/ea
Sold in multiples of 3220 for $161.00

Key Features

Finish
Zinc Chromate
Standards
USS
Material
Low Carbon Steel
Inside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344004
Zoro #
G821831552
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8"

Details

Finish
Zinc Chromate
Standards
USS
Material
Low Carbon Steel

Description

BBI flat washer series: 344, 3/8 in inside dia, low carbon steel, zinc plated (CR+3).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.