Flat Washer, 5/8 in, 1-1/2 in OD, 0.078 in Thick, Stainless Steel

  • Mfr # 398160

  • Zoro # G521832019


product price: $0.83
/ea
Sold in multiples of 50 for $41.50

Key Features

System of Measurement
Inch
Material
Stainless Steel
Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398160
Zoro #
G521832019
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1-1/2 in
Inside Diameter
5/8 in

Details

System of Measurement
Inch
Material
Stainless Steel

Description

BBI flat washer 5/8 in nominal, 1-1/2 in outside dia, 0.078 in thickness, stainless steel, material grade: A4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.