Flat Washer, 7/8 in ID, Low Carbon Steel
Mfr # 344010
Zoro # G421833536
product price: $0.61
/eaSold in multiples of 325 for $198.25
Key Features
Inside Diameter
7/8 in
Finish
Zinc Plated
Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
344010
Zoro #
G421833536
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
7/8 in
Details
Finish
Zinc Plated
Material
Low Carbon Steel
Description
BBI flat washer series: 344, 7/8 in inside dia, low carbon steel, zinc plated (CR+3).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.