Flat Washer Structural HDG, 1 in F436
Mfr # 357104
Zoro # G821836748
product price: $0.65
/eaSold in multiples of 500 for $325.00
Key Features
Outside Diameter
2"
Inside Diameter
1"
Material
Medium Carbon
Finish
Hot Dipped Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357104
Zoro #
G821836748
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
2"
Inside Diameter
1"
Details
Material
Medium Carbon
Finish
Hot Dipped Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.