Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1-1/4-7, 3-1/2 in L Under Head, 8 Grade, Alloy Steel, Plain
- Mfr # 451029
- Zoro # G321832455
product price:Â
$
15.45
/ea
Key Features
Finish
Plain
Material of Construction
SAE J429
Thread Style
Fully Threaded
Tensile Strength
150,000 psi
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451029
- Zoro #
- G321832455
- UPC #
- 662403655203
- Country of Origin
- United States
- Finish
- Plain
- Material of Construction
- SAE J429
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
- System of Measurement
- Imperial
- Material
- Alloy Steel
- Rockwell Hardness
- 33 to 39 HRC
- Thread Type
- UNC
Dimensions
- Head Height
- 25/32 in
Description
BBI cap screw fully threaded, series: 451, imperial, 1-1/4-7, 3-1/2 in L under head, 8 grade, alloy steel, plain, UNC thread, 25/32 in H head, hex head, 150,000 psi tensile, SAE J429, 2-3/4 in minimum thread length, 1-1/4 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.