Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 5/8-11, 4-1/2 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455448
- Zoro # G721835162
product price:Â
$
3.19
/ea
Sold in multiples of 25 for
$79.75
Key Features
Head Height
25/64 in
Material
Alloy Steel
Thread Type
UNC
Finish
Zinc Yellow Bake CR+6
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455448
- Zoro #
- G721835162
- UPC #
- 662403339486
- Country of Origin
- United States
Dimensions
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Material
- Alloy Steel
- Thread Type
- UNC
- Finish
- Zinc Yellow Bake CR+6
- Tensile Strength
- 150,000 psi
- System of Measurement
- Imperial
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Thread Style
- Partially Threaded
- Rockwell Hardness
- 33 to 39 HRC
Description
BBI cap screw partially threaded, imperial, 5/8-11 thread, 4-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 25/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 5/8 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.