Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1-8, 2 in L Under Head, 8 Grade, Alloy Steel, Zinc Yellow Brake CR+3
- Mfr # 454660
- Zoro # G221831671
product price:Â
$
6.15
/ea
Sold in multiples of 50 for
$307.50
Key Features
Thread Type
UNC
Finish
Zinc Yellow Brake CR+3
System of Measurement
Imperial
Head Height
39/64 in
Thread Size
1"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454660
- Zoro #
- G221831671
- UPC #
- 662403338663
- Country of Origin
- United States
- Thread Type
- UNC
- Finish
- Zinc Yellow Brake CR+3
- System of Measurement
- Imperial
- Thread Style
- Fully Threaded
- Material
- Alloy Steel
Dimensions
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Description
BBI cap screw fully threaded, series: 454, imperial, 1-8, 2 in L under head, 8 grade, alloy steel, zinc yellow bake cr+3, UNC thread, 39/64 in H head, hex head, 2-1/4 in minimum thread length, 1 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.