Partially Threaded Cap Screw, 1-8, 5-1/2 in L Under Head, 8 Grade, Alloy Steel, Imperial

  • Mfr # 454680
  • Zoro # G521832736
product price: 
$
6.79
/ea
Sold in multiples of 25 for $169.75

Key Features

Material
Alloy Steel
Thread Size
1"-8
Thread Type
UNC
Finish
Zinc Yellow Brake CR+3
Head Height
39/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
454680
Zoro #
G521832736
UPC #
662403338762
Country of Origin
United States

Dimensions

Thread Size
1"-8
Head Height
39/64 in

Details

Material
Alloy Steel
Thread Type
UNC
Thread Style
Partially Threaded
Finish
Zinc Yellow Brake CR+3
System of Measurement
Imperial

Description

BBI cap screw partially threaded, series: 454, imperial, 1-8, 5-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake cr+3, UNC thread, 39/64 in H head, hex head, 2-1/4 in minimum thread length, 1 in shank.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.