Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1/2-13, 1-1/4 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455296
- Zoro # G421831297
product price:Â
$
0.68
/ea
Sold in multiples of 25 for
$17.00
Key Features
Finish
Zinc Yellow Bake CR+6
Tensile Strength
150,000 psi
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Thread Size
1/2"-13
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455296
- Zoro #
- G421831297
- UPC #
- 662403339301
- Country of Origin
- United States
- Finish
- Zinc Yellow Bake CR+6
- Tensile Strength
- 150,000 psi
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Thread Style
- Fully Threaded
- System of Measurement
- Imperial
- Material
- Alloy Steel
- Rockwell Hardness
- 33 to 39 HRC
- Thread Type
- UNC
Dimensions
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
Description
BBI cap screw fully threaded, imperial, 1/2-13 thread, 1-1/4 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 5/16 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.