Partially Threaded Cap Screw, 5/8-18, 5-1/2 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 454488
- Zoro # G921832718
product price:Â
$
4.85
/ea
Sold in multiples of 70 for
$339.50
Key Features
Thread Style
Partially Threaded
Thread Type
UNF
Thread Size
5/8"-18
Finish
Zinc Yellow Brake CR+3
Head Height
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454488
- Zoro #
- G921832718
- UPC #
- 662403337772
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-18
- Head Height
- 25/64 in
Details
- Thread Style
- Partially Threaded
- Thread Type
- UNF
- Finish
- Zinc Yellow Brake CR+3
- System of Measurement
- Imperial
- Material
- Alloy Steel
Description
BBI cap screw partially threaded, series: 454, imperial, 5/8-18, 5-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake cr+3, UNF thread, 25/64 in H head, hex head, 1-1/2 in minimum thread length, 5/8 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.