Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Cap Screw, 1/2-13, 1 in L Under Head, 5 Grade, Medium Carbon Steel, Plain

  • Mfr # 846260

  • Zoro # G121831030


product price: $0.20
/ea
Sold in multiples of 100 for $20.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846260
Zoro #
G121831030
UPC #
-
Country of Origin
United States

Description

BBI cap screw fully threaded, imperial, 1/2-13 thread, 1 in L under head, 5 grade, medium carbon steel, plain, UNC thread, 5/16 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 25 to 34 HRC hardness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products