Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1/2-13, 1 in L Under Head, 8 Grade, Alloy Steel, Zinc Yellow Bake CR+6
- Mfr # 455294
- Zoro # G221831350
product price:Â
$
0.66
/ea
Sold in multiples of 100 for
$66.00
Key Features
Tensile Strength
150,000 psi
Rockwell Hardness
33 to 39 HRC
Material
Alloy Steel
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455294
- Zoro #
- G221831350
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- 33 to 39 HRC
- Material
- Alloy Steel
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Thread Style
- Fully Threaded
- Finish
- Zinc Yellow Bake CR+6
- Thread Type
- UNC
- System of Measurement
- Imperial
Dimensions
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
Description
BBI cap screw fully threaded, measurement system: imperial, 1/2-13 thread, 1 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 5/16 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-FE, ZN5 type 2, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.