Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 5/8-11, 2-1/4 in L Under Head, 5 Grade, Medium Carbon Steel, Imperial
- Mfr # 847434
- Zoro # G521831302
product price:Â
$
0.97
/ea
Sold in multiples of 150 for
$145.50
Key Features
System of Measurement
Imperial
Rockwell Hardness
25 to 34 HRC
Tensile Strength
120,000 psi
Material of Construction
ASTM B633
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847434
- Zoro #
- G521831302
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Rockwell Hardness
- 25 to 34 HRC
- Tensile Strength
- 120,000 psi
- Material of Construction
- ASTM B633
- Thread Style
- Partially Threaded
- Finish
- Zinc CR+3
- Thread Type
- UNC
- Material
- Medium Carbon Steel
Dimensions
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
Description
BBI cap screw partially threaded, imperial, 5/8-11 thread, 2-1/4 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 25/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 5/8 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.