Fully Threaded Cap Screw, 3/4-10, 1-1/2 in L Under Head, 8 Grade, Alloy Steel

  • Mfr # 455504
  • Zoro # G821833419
product price: 
$
2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Tensile Strength
150,000 psi
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Thread Style
Fully Threaded
Thread Type
UNC
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
455504
Zoro #
G821833419
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Head Height
15/32 in

Details

Tensile Strength
150,000 psi
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Thread Style
Fully Threaded
Thread Type
UNC
System of Measurement
Imperial
Rockwell Hardness
33 to 39 HRC
Finish
Zinc Yellow Bake CR+6
Material
Alloy Steel

Description

BBI cap screw fully threaded, imperial, 3/4-10 thread, 1-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 15/32 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 33 to 39 HRC hardness.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.