Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 3/8-16, 1/2 in L Under Head, A2 (18-8) Grade, Stainless Steel
- Mfr # 400130
- Zoro # G621834593
product price:Â
$
0.34
/ea
Sold in multiples of 50 for
$17.00
Key Features
Thread Type
UNC
Material of Construction
ASTM F593
Thread Size
3/8"-16
System of Measurement
Imperial
Head Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400130
- Zoro #
- G621834593
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- UNC
- Material of Construction
- ASTM F593
- System of Measurement
- Imperial
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
Description
BBI cap screw fully threaded, series: 400, imperial, 3/8-16, 1/2 in L under head, A2 (18-8) grade, stainless steel, UNC thread, 15/64 in H head, hex head, ASTM F593, 1 in minimum thread length, 3/8 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.