Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, M12x1.75, 30 mm L Under Head, 10.9 Grade, Alloy Steel, Zinc Yellow
- Mfr # 165636
- Zoro # G921832862
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Thread Style
Fully Threaded
Thread Type
UNC
System of Measurement
Metric
Finish
Zinc Yellow
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 165636
- Zoro #
- G921832862
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Thread Type
- UNC
- System of Measurement
- Metric
- Finish
- Zinc Yellow
- Material
- Alloy Steel
Dimensions
- Head Height
- 7.76 mm
Description
BBI cap screw fully threaded, metric, M12X1.75 thread, 30 mm length under head, 10.9 grade, alloy steel, zinc yellow, UNC thread, 7.76 mm H head, hex head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.