Fully Threaded Carriage Bolt, 3/8-16, 2-1/2 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489076
- Zoro # G121831023
product price:Â
$
0.38
/ea
Sold in multiples of 50 for
$19.00
Key Features
Tensile Strength
60,000 psi
Material
Low Carbon Steel
Thread Type
UNC
Thread Size
3/8"-16
Drive Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489076
- Zoro #
- G121831023
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-16
- Head Dia.
- 0.844 in
Details
- Tensile Strength
- 60,000 psi
- Material
- Low Carbon Steel
- Thread Type
- UNC
- Drive Type
- Square
- Head Type
- Round
- Basic Material
- ASTM A307
- Finish
- Zinc CR+3
- Neck Type
- Square
- System of Measurement
- Imperial
Description
BBI round socket cap screw fully threaded, series: 1960, imperial, 1/4-28 thread, 1 in OAL, heat treated alloy steel, 3A grade, plain/thermal black oxide, material specification: ASTM A574, 3/16 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.