Fully Threaded Carriage Bolt, 3/8-16, 2 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489074
- Zoro # G221831046
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Thread Type
UNC
Tensile Strength
60,000 psi
Neck Type
Square
Basic Material
ASTM A307
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489074
- Zoro #
- G221831046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia.
- 0.844 in
- Thread Size
- 3/8"-16
Details
- Thread Type
- UNC
- Tensile Strength
- 60,000 psi
- Neck Type
- Square
- Basic Material
- ASTM A307
- System of Measurement
- Imperial
- Finish
- Zinc CR+3
- Drive Type
- Square
- Head Type
- Round
- Material
- Low Carbon Steel
Description
BBI carriage bolt fully threaded, imperial, 3/8-16 thread, 2 in L under head, low carbon steel, A grade, zinc CR+3, 0.844 in dia head, 0.219 in neck, square neck, 60,000 psi tensile strength, 0.388 in drive, UNC thread, square drive, B70 to B100 hardness, material specification: ASTM A307, round head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.