Shop BBI
See all product information
Create Account
Fully Threaded Flat Socket Cap Screw, M6x1, 30 mm OAL, Stainless Steel, A2-70/A2 (18-8) Grade
- Mfr # 823084
- Zoro # G921833517
product price:Â
$
0.18
/ea
Sold in multiples of 100 for
$18.00
Key Features
Hex Drive
Flat Head
Screw Length
30 mm
System of Measurement
Metric
Drive Size
4 mm
Material
Stainless Steel
Thread Type
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 823084
- Zoro #
- G921833517
- UPC #
- 662403712357
- Country of Origin
- United States
- System of Measurement
- Metric
- Material
- Stainless Steel
- Drive Type
- Hex
- Head Type
- Flat
- Thread Type
- Fully Threaded
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 30 mm
- Drive Size
- 4 mm
Description
BBI flat socket cap screw fully threaded, metric, M6X1 thread, 30 mm OAL, stainless steel, A2-70/A2 (18-8) grade, 4 mm drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.