Partially Threaded Socket Cap Screw, M5x0.8, 60 mm OAL, Stainless Steel, A2-70 Grade
- Mfr # 538069
- Zoro # G321831649
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Hex Drive
Screw Length
60 mm
Material
Stainless Steel
Drive Size
4 mm
System of Measurement
Metric
Thread Type
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 538069
- Zoro #
- G321831649
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Partially Threaded
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 60 mm
- Drive Size
- 4 mm
Description
BBI socket cap screw partially threaded, metric, M5X0.8 thread, 60 mm OAL, stainless steel, A2-70 grade, 4 mm drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.