Fully Threaded Machine Screw, 1/4-20, 1 in OAL, A2 18-8 Stainless Steel, Pan Head, Zinc Blue, Drive
Mfr # 773780
Zoro # G121835069
product price:Â $0.27
/ea
Sold in multiples of 100 for $27.00
Key Features
Phillips Drive
Pan Head
System of Measurement
imperial
Fastener Length
1 in
Material
A2 18-8 Stainless Steel
Finish
Zinc Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773780
Zoro #
G121835069
UPC #
662403350443
Country of Origin
United States
Dimensions
Fastener Length
1 in
Details
Drive
Phillips
System of Measurement
imperial
Material
A2 18-8 Stainless Steel
Finish
Zinc Blue
Head Type
Pan
Description
BBI machine screw fully threaded, measurement system: imperial, 1/4-20 thread, 1 in OAL, A2 18-8 stainless steel, pan head, zinc blue, Phillips drive, UNC thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.