Shop BBI
See all product information
Create Account
Fully Threaded Round Socket Cap Screw, 1/2-13, 2 in OAL, Heat Treated Alloy Steel, 3A Grade
- Mfr # 11363
- Zoro # G521831258
product price:Â
$
0.56
/ea
Sold in multiples of 50 for
$28.00
Key Features
Hex Drive
Material
Heat Treated Alloy Steel
Finish
Plain/Thermal Black Oxide
Drive Size
3/8 in
Standards
ASTM A574
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11363
- Zoro #
- G521831258
- UPC #
- -
- Country of Origin
- United States
- Material
- Heat Treated Alloy Steel
- Finish
- Plain/Thermal Black Oxide
- Drive Type
- Hex
- Standards
- ASTM A574
- Thread Type
- Fully Threaded
- System of Measurement
- Imperial
Dimensions
- Screw Length
- 2 in
- Drive Size
- 3/8 in
- Thread Size
- 1/2"-13
Description
BBI round socket cap screw fully threaded, series: 1960, imperial, 1/2-13 thread, 2 in OAL, heat treated alloy steel, 3A grade, plain/thermal black oxide, material specification: ASTM A574, 3/8 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.