Shop BBI
See all product information
Create Account
Fully Threaded Round Socket Cap Screw with Nylon Patch, 5/16-18, 1-1/4 in OAL, Alloy Steel
- Mfr # 15205
- Zoro # G321837344
product price:Â
$
0.42
/ea
Sold in multiples of 200 for
$84.00
Key Features
Hex Drive
Material
Alloy Steel
Finish
Thermal Black Oxide
Drive Size
1/4 in
Standards
ASTM A574
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15205
- Zoro #
- G321837344
- UPC #
- 662403616297
- Country of Origin
- United States
- Material
- Alloy Steel
- Finish
- Thermal Black Oxide
- Drive Type
- Hex
- Standards
- ASTM A574
- System of Measurement
- Imperial
- Thread Type
- Fully Threaded
Dimensions
- Screw Length
- 1-1/4 in
- Drive Size
- 1/4 in
- Thread Size
- 5/16"-18
Description
BBI round socket cap screw fully threaded, imperial, 5/16-18 thread, 1-1/4 in OAL, alloy steel, thermal black oxide, material specification: ASTM A574/IFI 124, 1/4 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.