Partially Threaded Round Socket Cap Screw, 5/16-18, 2-1/2 in OAL, Heat Treated Alloy Steel
- Mfr # 11215
- Zoro # G121832914
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Hex Drive
Thread Size
5/16"-18
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11215
- Zoro #
- G121832914
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ASTM A574
- System of Measurement
- Imperial
- Thread Type
- Partially Threaded
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 2-1/2 in
- Drive Size
- 1/4 in
Description
BBI round socket cap screw partially threaded, series: 1960, imperial, 5/16-18 thread, 2-1/2 in OAL, heat treated alloy steel, 3A grade, plain/thermal black oxide, material specification: ASTM A574, 1/4 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.