Fully Threaded Self-Drilling Screw, #10-16, 5/8 in OAL, Pan Head, Drive, Low Carbon Steel

  • Mfr # 693415

  • Zoro # G021831284


product price: $0.03
/ea
Sold in multiples of 7500 for $225.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Thread Style
Fully Threaded
Material
Low Carbon Steel
Fastener Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693415
Zoro #
G021831284
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
5/8 in
Screw Size
#10-16

Details

System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Thread Style
Fully Threaded
Material
Low Carbon Steel
Head Type
Pan
Drive
Phillips

Description

BBI self-drilling screw fully threaded, series: Teks, imperial, #10-16 thread, 5/8 in OAL, pan head, Phillips drive, low carbon steel, zinc CR+3, drill point, #2 point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products