#2 Point 8-18 x 3/4 in, Bit-Tip Drill & Tap Screws, 1/4 in Slotted Hex Washer Head, 500PK

  • Mfr # BT233T

  • Zoro # G722800329


product price:  $53.25
/pk 500, $0.11/ea

Key Features

Fastener Length
3/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT233T
Zoro #
G722800329
UPC #
686046512594
Country of Origin
Japan

Dimensions

Fastener Length
3/4 in
Drive Size
1/4 in

Description

By drilling its own hole, Bit-Tip produces the optimum hole size, resulting in better thread engagement and a tighter fit. One operation fastening also means no alignment problems. Bit-Tip has a wide range of industry applications. Select the Bit-Tip that's right for the job. Point length will determine metal thickness that can be drilled, tapped and fastened. Also, plywood, soft wood, composition board, drywall, insulation and laminates may be fastened to metal framing or components. Made from strong, high quality, specially heat treated steel. Bit-Tip Self Drilling and Tapping Screws are precision cold forged insuring uniformity of dimension and drill point contours. The versatile Bit-Tip Screw is an excellent replacement for fastening operations now using rivets, nuts and bolts, spot welds or adhesives. Bit-Tip also eliminates the need for costly auxiliary fastening equipment such as drill bits, taps and welding equipment. Requires only a standard screw gun power tool rated at 2500 RPM equipped with drilling depth locator.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.