Fully Threaded Self-Drilling Screw, 1/4-14, 3/4 in OAL, Indented Hex/Washer Head, Unslotted Drive
Mfr # 693221
Zoro # G721834394
product price: $0.08
/eaSold in multiples of 2300 for $184.00
Key Features
Hex Drive
Flange Hex Head
System of Measurement
imperial
Fastener Length
3/4 in
Thread Style
Fully Threaded
Material
low carbon steel
Finish
Zinc CR+3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693221
Zoro #
G721834394
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4-14
Fastener Length
3/4 in
Details
Drive
Hex
System of Measurement
imperial
Thread Style
Fully Threaded
Material
low carbon steel
Head Type
Flange Hex
Finish
Zinc CR+3
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, 1/4-14 thread, 3/4 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #3 point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.