Fully Threaded Self-Drilling Screw, #8-18, 1 in OAL, Indented Hex/Washer Head, Unslotted Drive
Mfr # 693066
Zoro # G321831045
product price: $0.04
/eaSold in multiples of 5000 for $200.00
Key Features
Hex Drive
Screw Size
#8-18
Thread Style
Fully Threaded
Fastener Length
1 in
Material
Steel
Head Type
Indented Hex/Washer Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693066
Zoro #
G321831045
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8-18
Fastener Length
1 in
Details
Drive
Hex
Thread Style
Fully Threaded
Material
Steel
Head Type
Indented Hex/Washer Head
Description
BBI self-drilling screw fully threaded, series: Teks, measurement system: imperial, #8-18 thread, 1 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #2 point.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.