Fully Threaded Self-Drilling Screw, #8-18, 1/2 in OAL, K-Lath Head, Low Carbon Steel, Zinc CR+3
Mfr # 693620
Zoro # G721831720
product price:Â $0.03
/ea
Sold in multiples of 1000 for $30.00
Key Features
Phillips Drive
System of Measurement
imperial
Tip Type
#2
Thread Style
Fully Threaded
Screw Size
#8-18
Head Type
K-Lath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693620
Zoro #
G721831720
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
1/2 in
Screw Size
#8-18
Details
Drive
Phillips
System of Measurement
imperial
Tip Type
#2
Thread Style
Fully Threaded
Head Type
K-Lath
Finish
Zinc Cr+3
Material
Low Carbon Steel
Description
BBI self-drilling screw fully threaded, imperial, #8-18 thread, 1/2 in OAL, K-Lath head, low carbon steel, zinc CR+3, #2 point, BSD thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.