Fully Threaded Self-Drilling Screw, #8-18, 3/4 in OAL, Wafer Head, Drive, Low Carbon Steel

  • Mfr # 693794

  • Zoro # G821831460


product price: $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

Phillips Drive
Wafer Head
Tip Type
2
Screw Size
#8
Finish
Zinc CR+3
Material
Low Carbon Steel
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693794
Zoro #
G821831460
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

Tip Type
2
Finish
Zinc CR+3
Drive
Phillips
Material
Low Carbon Steel
Head Type
Wafer
Thread Style
Fully Threaded
Interior/Exterior
Interior/Exterior

Description

BBI self-drilling screw fully threaded, imperial, #8-18 thread, 3/4 in OAL, wafer head, Phillips drive, low carbon steel, zinc CR+3, #2 point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products