Shop TEKS
See all product information
Create Account
#12 x 1 in Metal-to-Metal Screws, Low Profile, Drill Point, Star Drive, w/ T-20 Bit, Zinc, 100PK
- Mfr # 21309
- Zoro # G322800309
product price:Â
$
16.95
/pk of 100, $0.17/ea
Key Features
Screw Size
#12
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21309
- Zoro #
- G322800309
- UPC #
- 92097213098
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 in
Description
Teks Elite Metal-to-Metal Screws deliver the speed and reliability professionals' demand. The proprietary Lightning Point technology starts faster and reduces walking on metal surfaces, eliminating pre-drilling requirements. The T-20 star drive with StikFit provides superior engagement, reducing screw loss and wobble for consistent fastening. The low-profile head creates a semi-flush finish with excellent clamping force for any application. Install 20% faster than standard fasteners when installing electrical accessories, duct work, and multi-purpose metal applications. Perfect for electrical contractors, HVAC professionals, and metal fabricators who need reliable, efficient fastening solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.