Shop BBI
See all product information
Create Account
Hex Bolt, M4x0.7, 40 mm L Under Head, 8.80 Grade, Medium Carbon Steel, Zinc Blue CR+3
- Mfr # 815624
- Zoro # G321831113
product price:Â
$
0.18
/ea
Sold in multiples of 4700 for
$846.00
Key Features
Tensile Strength
800 N/sq-mm
Thread Type
UNC
Material
Medium Carbon Steel
Head Height
2.925 mm
Finish
Zinc Blue CR+3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815624
- Zoro #
- G321831113
- UPC #
- -
- Country of Origin
- United States
- Tensile Strength
- 800 N/sq-mm
- Thread Type
- UNC
- Material
- Medium Carbon Steel
- Finish
- Zinc Blue CR+3
- System of Measurement
- Metric
- Rockwell Hardness
- 22 to 32 HRC
Dimensions
- Head Height
- 2.925 mm
Description
BBI hex bolt metric, M4X0.7 thread, 40 mm length under head, 8.80 grade, medium carbon steel, zinc blue CR+3, UNC thread, 2.925 mm H head, hex head, 800 N/sq-mm tensile strength, 22 to 32 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.