Partially Threaded Cap Screw, 3/8-16, 2-1/2 in L Under Head, 5 Grade, Medium Carbon Steel, Imperial
- Mfr # 847150
- Zoro # G121831597
product price:Â
$
0.35
/ea
Sold in multiples of 400 for
$140.00
Key Features
Rockwell Hardness
25 to 34 HRC
Thread Size
3/8"-16
System of Measurement
Imperial
Tensile Strength
120,000 psi
Head Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847150
- Zoro #
- G121831597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
Details
- Rockwell Hardness
- 25 to 34 HRC
- System of Measurement
- Imperial
- Tensile Strength
- 120,000 psi
- Finish
- Zinc CR+3
- Material
- Medium Carbon Steel
- Material of Construction
- ASTM B633
- Thread Style
- Partially Threaded
- Thread Type
- UNC
Description
BBI cap screw partially threaded, imperial, 3/8-16 thread, 2-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 15/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 3/8 in shank, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.