Shop BBI
See all product information
Create Account
Hex Bolt/Screw, M10x1.5, 25 mm L Under Head, 10.9 Grade, Alloy Steel, Zinc Blue CR+3
- Mfr # 460067
- Zoro # G121832563
product price:Â
$
0.37
/ea
Sold in multiples of 100 for
$37.00
Key Features
Material
Alloy Steel
Thread Type
UNC
Head Height
6.58 mm
Rockwell Hardness
32 to 39 HRC
Tensile Strength
1,040 N/sq-mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460067
- Zoro #
- G121832563
- UPC #
- 662403656767
- Country of Origin
- United States
- Material
- Alloy Steel
- Thread Type
- UNC
- Rockwell Hardness
- 32 to 39 HRC
- Tensile Strength
- 1,040 N/sq-mm
- System of Measurement
- Metric
- Finish
- Zinc Blue CR+3
Dimensions
- Head Height
- 6.58 mm
Description
BBI hex Bolt/Screw metric, M10X1.5 thread, 25 mm length under head, 10.9 grade, alloy steel, zinc blue CR+3, UNC thread, 6.58 mm H head, hex head, 1040 N/sq-mm tensile strength, 32 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.