Shop BBI
See all product information
Create Account
Hex Bolt, M12x1.75, 40 mm L Under Head, 8.80 Grade, Medium Carbon Steel, Zinc Blue CR+3
- Mfr # 815121
- Zoro # G821836373
product price:Â
$
0.32
/ea
Sold in multiples of 370 for
$118.40
Key Features
System of Measurement
Metric
Material
Medium Carbon Steel
Finish
Zinc Blue CR+3
Thread Type
UNC
Head Height
7.68 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815121
- Zoro #
- G821836373
- UPC #
- 662403710780
- Country of Origin
- United States
- System of Measurement
- Metric
- Material
- Medium Carbon Steel
- Finish
- Zinc Blue CR+3
- Thread Type
- UNC
- Tensile Strength
- 800 N/sq-mm
- Rockwell Hardness
- 22 to 32 HRC
Dimensions
- Head Height
- 7.68 mm
Description
BBI hex bolt metric, M12X1.75 thread, 40 mm length under head, 8.80 grade, medium carbon steel, zinc blue CR+3, UNC thread, 7.68 mm H head, hex head, 800 N/sq-mm tensile strength, 22 to 32 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.