Lag Bolt, 3/8-7, 1-1/2 in OAL, Low Carbon Steel, Zinc Plated (CR+3)

  • Mfr # 486318

  • Zoro # G821831330


product price:  $0.19
/ea
Sold in multiples of 550 for $104.50

Key Features

Thread Style
Coarse
Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486318
Zoro #
G821831330
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 1/2"

Details

Thread Style
Coarse
Material
Low Carbon Steel

Description

BBI lag bolt series: 486, measurement system: SAE, 3/8-7 thread, 1-1/2 in OAL, low carbon steel, zinc plated (CR+3), hex head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.