Lag Screw, 3/8 in, 4 in OAL, Low Carbon Steel, Zinc Blue
Mfr # 486364
Zoro # G621834340
product price:Â $0.34
/ea
Sold in multiples of 250 for $85.00
Key Features
Screw Size
3/8 in
Material
Low Carbon Steel
Fastener Length
4 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486364
Zoro #
G621834340
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
3/8 in
Fastener Length
4 in
Details
Material
Low Carbon Steel
Finish
Zinc Plated
Description
BBI lag screw imperial, 3/8 in thread, 4 in OAL, low carbon steel, zinc blue, hex head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.