Oversize Through Hardened USS Flat Washer, 7/8 in, 0.938 in ID x 2-1/4 in OD, 0.136 to 0.16 in Thick
Mfr # 353450
Zoro # G821831316
product price:Â $0.97
/ea
Sold in multiples of 250 for $242.50
Key Features
Outside Diameter
2-1/4 in
Material
Medium Carbon Steel
Inside Diameter
0.938 in
Finish
Zinc-Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
353450
Zoro #
G821831316
UPC #
003723400022
Country of Origin
Unknown
Dimensions
Outside Diameter
2-1/4 in
Inside Diameter
0.938 in
Details
Material
Medium Carbon Steel
Finish
Zinc-Yellow
Description
BBI flat washer oversize through hardened USS, 7/8 in nominal, 0.938 in ID, 2-1/4 in OD, 0.136 to 0.16 in thickness, yellow, 38 to 45 HRC hardness, medium carbon steel, material grade: 8, zinc plated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.