Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 1/4-20, 1-1/2 in L Under Head, A2 (18-8) Grade, Stainless Steel
- Mfr # 400014
- Zoro # G821834225
product price:Â
$
0.18
/ea
Sold in multiples of 800 for
$144.00
Key Features
Thread Size
1/4"-20
Thread Type
UNC
System of Measurement
Imperial
Material of Construction
ASTM F593
Head Height
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400014
- Zoro #
- G821834225
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- UNC
- System of Measurement
- Imperial
- Material of Construction
- ASTM F593
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
Description
BBI cap screw partially threaded, imperial, 1/4-20 thread, 1-1/2 in L under head, A2 (18-8) grade, stainless steel, UNC thread, 5/32 in H head, hex head, material specification: ASTM F593, 1/4 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.