Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 5/8-11, 2 in L Under Head, 8 Grade, Alloy Steel, Zinc Yellow Bake CR+6
- Mfr # 455432
- Zoro # G221836577
product price:Â
$
1.45
/ea
Sold in multiples of 175 for
$253.75
Key Features
Rockwell Hardness
33 to 39 HRC
Thread Style
Fully Threaded
Head Height
25/64 in
Material of Construction
ASTM B633-Fe, Zn5 Type 2
Finish
Zinc Yellow Bake CR+6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455432
- Zoro #
- G221836577
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 33 to 39 HRC
- Thread Style
- Fully Threaded
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Finish
- Zinc Yellow Bake CR+6
- Tensile Strength
- 150,000 psi
- System of Measurement
- Imperial
- Thread Type
- UNC
- Material
- Alloy Steel
Dimensions
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Description
BBI cap screw fully threaded, imperial, 5/8-11 thread, 2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 25/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.