Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 1/4-20, 4-1/2 in L Under Head, 8 Grade, Alloy Steel, Imperial
- Mfr # 454031
- Zoro # G021837262
product price:Â
$
1.15
/ea
Sold in multiples of 50 for
$57.50
Key Features
Thread Type
UNC
Thread Size
1/4"-20
System of Measurement
Imperial
Thread Style
Partially Threaded
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454031
- Zoro #
- G021837262
- UPC #
- 662403334894
- Country of Origin
- United States
- Thread Type
- UNC
- System of Measurement
- Imperial
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Finish
- Zinc Yellow Brake CR+3
Dimensions
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
Description
BBI cap screw partially threaded, measurement system: imperial, 1/4-20 thread, 4-1/2 in L under head, 8 grade, alloy steel, zinc yellow brake CR+3, UNC thread, 5/32 in H head, hex head, 1/4 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.