Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 3/4-10, 3-1/4 in L Under Head, 8 Grade, Alloy Steel, Imperial
- Mfr # 455518
- Zoro # G721834783
product price:Â
$
3.35
/ea
Sold in multiples of 25 for
$83.75
Key Features
Thread Type
UNC
System of Measurement
Imperial
Thread Size
3/4"-10
Material
Alloy Steel
Head Height
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455518
- Zoro #
- G721834783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
Details
- Thread Type
- UNC
- System of Measurement
- Imperial
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- 33 to 39 HRC
- Finish
- Zinc Yellow Bake CR+6
Description
BBI cap screw partially threaded, imperial, 3/4-10 thread, 3-1/4 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 15/32 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 3/4 in shank, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.