Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1/2-13, 1 in L Under Head, A2 (18-8) Grade, Stainless Steel
- Mfr # 400294
- Zoro # G721833915
product price:Â
$
0.47
/ea
Sold in multiples of 250 for
$117.50
Key Features
System of Measurement
Imperial
Material
Stainless Steel
Head Height
5/16 in
Thread Type
UNC
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400294
- Zoro #
- G721833915
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Material
- Stainless Steel
- Thread Type
- UNC
- Material of Construction
- ASTM F593
- Thread Style
- Fully Threaded
Dimensions
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
BBI cap screw fully threaded, series: 400, imperial, 1/2-13, 1 in L under head, A2 (18-8) grade, stainless steel, UNC thread, 5/16 in H head, hex head, ASTM F593, 1-1/4 in minimum thread length, 1/2 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.