Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 3/4-16, 3-1/2 in L Under Head, 8 Grade, Alloy Steel, Imperial
- Mfr # 454560
- Zoro # G221833842
product price:Â
$
6.15
/ea
Sold in multiples of 25 for
$153.75
Key Features
System of Measurement
Imperial
Thread Size
3/4"-16
Finish
Zinc Yellow Brake CR+3
Thread Type
UNF
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454560
- Zoro #
- G221833842
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Finish
- Zinc Yellow Brake CR+3
- Thread Type
- UNF
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
Dimensions
- Thread Size
- 3/4"-16
- Head Height
- 15/32 in
Description
BBI cap screw partially threaded, series: 454, imperial, 3/4-16, 3-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake cr+3, UNF thread, 15/32 in H head, hex head, 1-3/4 in minimum thread length, 3/4 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.