Shop BBI
See all product information
Create Account
Partially Threaded Cap Screw, 3/8-16, 1-1/2 in L Under Head, A2 (18-8) Grade, Stainless Steel
- Mfr # 400142
- Zoro # G921833685
product price:Â
$
0.42
/ea
Sold in multiples of 400 for
$168.00
Key Features
Head Height
15/64 in
Material
Stainless Steel
Thread Type
UNC
Thread Size
3/8"-16
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400142
- Zoro #
- G921833685
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Type
- UNC
- System of Measurement
- Imperial
- Material of Construction
- ASTM F593
- Thread Style
- Partially Threaded
Dimensions
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Description
BBI cap screw partially threaded, imperial, 3/8-16 thread, 1-1/2 in L under head, A2 (18-8) grade, stainless steel, UNC thread, 15/64 in H head, hex head, material specification: ASTM F593, 3/8 in shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.